Zoro Homepage

Sheet Metal Screw, #12 x 2 in, Flat Head, Phillips Drive

  • Mfr # NPF12200P1

  • Zoro # G401258540


product price: $12.99
/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#12
Materials for Use With
Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPF12200P1
Zoro #
G401258540
UPC #
764666739888
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Materials for Use With
Metal, Wood
Item
Sheet Metal Screw

Description

Grip-Rite Pro-Twist No. 12 Sizes X 2 in. L Phillips Flat Head Sheet Metal Screws 1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.