
Sheet Metal Screw, #7 x 7/16 in, Zinc Plated Pan Head Phillips Drive, 400 PK
Mfr # 716ZSDPH1
Zoro # G805309848
product price: $8.39
/pk 400, $0.02/ea
Sold in multiples of 12 for $100.68
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Screw Size
#7
Fastener Length
7/16 in
Drive Size
#2
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716ZSDPH1
Zoro #
G805309848
UPC #
764666205482
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#7
Fastener Length
7/16 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASTM C-954, ASTM C-1513, ASTM F-1941
Description
Framing screws are an excellent solution for fastening light-to-medium gauge metal studs and track framing.
- • Zinc construction for durability and strength
- • A self-drilling point allows this fastener to be used in thin gauge metal without drilling a pilot hole
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.