Sheet Metal Screw, #9 x 2-1/2 in, Flange Hex Head, External Hex Drive

  • Mfr # NHWNW92121

  • Zoro # G501258549


product price: $16.95
/ea

Key Features

Flange Hex Head
External Hex Drive
System of Measurement
Inch
Screw Size
#9
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHWNW92121
Zoro #
G501258549
UPC #
764666739475
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Materials for Use With
Metal
Item
Sheet Metal Screw

Description

Grip-Rite Pro-Twist No. 9 Sizes X 2-1/2 in. L Hex Hex Washer Head Sheet Metal Screws 1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.