Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ShingleLayment 15-Pro 4 ft. W X 250 ft. L Polypropylene Smooth Rolled Roofing Paper

  • Mfr # SL154250GRP

  • Zoro # G422782048


product price: $161.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL154250GRP
Zoro #
G422782048
UPC #
764666704312
Country of Origin
China

Description

The only roofing underlayment with the high performance of a synthetic underlayment and the finished look of a shingled roof. Available in energy-efficient white or tan, ShingleLayment outperforms felt, is installer-friendly, and provides both durable temporary cover and long-lasting water-shedding protection. Grip-Rite ShingleLayment synthetic underlayment is a lightweight, woven polypropylene underlayment coated with a non-skid TPO. ShingleLayment possesses very high tensile and tear strength that resists tearing, ripping, and blow-offs from high wind exposure. ShingleLayment can be used in any code-compliant mechanically attached roofing application. Grip-Rite ShingleLayment synthetic underlayment is used on steep-slope roofs beneath shingles, battened tiles, metal roofing, slate, wood shake, shingle, and simulated slate/shake prepared roof coverings as an alternate to ASTM D226, Type I, or II or ASTM D4869 asphalt felts. Grip-Rite ShingleLayment synthetic underlayment is a water-shedding device designed to reduce the occurrence of leaks caused by wind-driven rain penetrating primary roof system coverings, as well as damaged roof coverings and as temporary cover on exposed roof systems. Grip-Rite ShingleLayment synthetic underlayment is available with a standard installer print pattern or exclusive shingle-look print pattern (patent pending). Both print patterns feature installation and nailings grids for easy, accurate application. Grip-Rite ShingleLayment synthetic underlayment increases applicator productivity thanks to its low weight per roll and superior 10 sq. roll coverage. Grip-Rite ShingleLayment synthetic underlayment can be exposed to natural UV for up to 180 days. Severe weather, jobsite damage, chemical exposure, or other conditions may shorten exposure life.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.