Zoro Homepage

Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 10000 PK

  • Mfr # GRN21

  • Zoro # G205272087


product price: $87.15
Free Shipping & Returns

Key Features

Gauge
16
Leg Length
2 in
Crown Style
Medium
Crown Width
7/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRN21
Zoro #
G205272087
UPC #
764666990760
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
2 in
Crown Width
7/16 in

Details

Item
Staples
Gauge
16
Crown Style
Medium
Material
Steel
Finish
Electro Galvanized
Type
N-Style

Description

Building America since 1975, Grip-Rite is preferred by professionals nationwide and is the brand you turn to when you need to get a job done right. Whether that job is residential or commercial, spanning days or months, we know reputations are built on quality, value and trust.


  • • Primary applications include, casing, finish, trim, moulding, base and cabinets
  • • Easy to use
  • • Long lasting
  • • Not recommended for use in cedar or outdoor projects where surface rust in unacceptable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.