Zoro Homepage

Staples, 18 ga, 1 in Leg L, Steel

  • Mfr # GRL13M

  • Zoro # G506899983


product price: $14.39
/ea

Key Features

Gauge
18
Leg Length
1 in
Crown Width
1/4 in
Material
Steel
Finish
Electro Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRL13M
Zoro #
G506899983
UPC #
764666640894
Country of Origin
China

Dimensions

Leg Length
1 in
Crown Width
1/4 in

Details

Item
Staples
Gauge
18
Material
Steel
Finish
Electro Galvanized
Type
L-Style

Description

Product details about the GRIP-RITE - GRL13M Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The GRIP-RITE - GRL13M Staples are designed with a gauge of 18, providing a robust and sturdy fastening solution. The staples feature a leg length of 1 inch and a crown width of 1/4 inch. These measurements make them suitable for various general-purpose fastening tasks that require precision and strength.
Constructed from steel, these L-Style staples offer durability and longevity. They are finished with an electro galvanized process which enhances their resistance to rusting or corrosion, making them adequate for use in different conditions where moisture may be present.
These GRIP-RITE - GRL13M Staples are built to provide reliable performance across numerous applications. Their design is compatible with most standard staple guns, offering versatility in usage across multiple tools. Please refer to your tool's manual to confirm compatibility before purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.