STKR18 Steel Nail Stake- pack of 10
- Mfr # 5614094
- Zoro # G403954266
product price:Â
$
72.95
/ea
Key Features
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5614094
- Zoro #
- G403954266
- UPC #
- 764666508316
- Country of Origin
- China
- Item
- Common Nail
- Material
- Steel
Description
Round stakes have 12 spirally arranged nailing holes 1 IN on center, giving each stake 24 prelocated nail entry points. The hole keeps the nail in place during alignment. Solid steel nail stakes do away with splitting, twisting, and splintering. Requires only 1 nail per stake. For general construction. 10-pieces per box.
Features- Steel Nail Stake
- Dimension: 1.75" H x 4.25" W x 18.5" L
- Weight: 17.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.