Zoro Homepage

Thread Forming Screw, #7 x 7/16 in, Steel

  • Mfr # NPF7165

  • Zoro # G8664946


product price: $27.79
/ea

Key Features

System of Measurement
Inch
Screw Size
#7
Fastener Length
7/16 in
Material
Steel
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPF7165
Zoro #
G8664946
UPC #
764666732629
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
7/16 in

Details

System of Measurement
Inch
Material
Steel
Materials for Use With
Metal
Item
Thread Forming Screw

Description

The most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • Well defined for maximum holding power and fast driving
  • • For use in non-load bearing applications only
  • • For attaching 25-20 gauge steel track to 25-20 gauge studs with serrations to reduce spin out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.