Zoro Homepage

4-1/2 in. Classic Continuous Rim Tile Cutting Diamond Blade

  • Mfr # B1514

  • Zoro # G709065987


product price: $10.49
/ea

Key Features

Arbor Size
7/8 in. - 5/8 in.
Rim Type
Continuous Rim
Cutting Type
Wet
Materials Cut
Steel Core
Blade Dia.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1514
Zoro #
G709065987
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
7/8 in. - 5/8 in.
Blade Dia.
4.5 in
Height
4.5 in
Width
0.063 in

Details

Item
Diamond Saw Blades
Rim Type
Continuous Rim
Cutting Type
Wet
Materials Cut
Steel Core
Grade
Classic
Tool Weight
0.3 lbs
For Use With Saw Type
Cuts Porcelain, Ceramic and Marble

Description

For Cutting Porcelain, Ceramic & Marble

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.