Zoro Homepage

4-1/2 in. Professional Segmented Cut Diamond Blade

  • Mfr # B1526

  • Zoro # G209066033


product price: $16.79
/ea

Key Features

Arbor Size
7/8 in. - 5/8 in.
Rim Type
Segmented Rim
Cutting Type
Dry
Materials Cut
Steel Core
Blade Dia.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1526
Zoro #
G209066033
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
7/8 in. - 5/8 in.
Blade Dia.
4.5 in
Height
4.5 in
Width
0.086 in

Details

Item
Diamond Saw Blades
Rim Type
Segmented Rim
Cutting Type
Dry
Materials Cut
Steel Core
Tool Weight
0.3 lbs
For Use With Saw Type
Multipurpose Cuts for Concrete, Granite and Marble
Grade
Professional

Description

For Cutting Granite, Marble, Concrete, Stone, Brick & Masonry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.