Zoro Homepage

4-1/2 in. Professional Tuck Pointing Diamond Blade, 10PK

  • Mfr # B1558-10

  • Zoro # G409065973


product price: $236.99
/pk 10, $23.70/ea
Free Shipping & Returns

Key Features

Arbor Size
7/8 in. - 5/8 in.
Rim Type
Tuck Pointing
Cutting Type
Wet/Dry
Materials Cut
Steel Core
Blade Dia.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1558-10
Zoro #
G409065973
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
7/8 in. - 5/8 in.
Blade Dia.
4.5 in
Height
4.5 in
Width
0.25 in

Details

Item
Diamond Saw Blades
Rim Type
Tuck Pointing
Cutting Type
Wet/Dry
Materials Cut
Steel Core
For Use With Saw Type
Turbo Cuts for Concrete, Granite and Marble
Tool Weight
7.5 lbs
Grade
Premium

Description

4-1/2 in. Professional Tuck Pointing Diamond Blade, Cuts Granite, Marble, Concrete, Stone, Brick & Masonry 10-Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.