
42 Gallon 3 Mil, Black, 100 PK
Mfr # CB100
Zoro # G016218786
product price: $71.99
/pk 100, $0.72/eaKey Features
Color
Black
Thickness
3 Mil
Features
Puncture And Tear Resistance
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB100
Zoro #
G016218786
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3 Mil
Details
Color
Black
Capacity
42 Gallon
Features
Puncture And Tear Resistance
Material
Polyethylene
Description
Tackle tough jobs with these heavy-duty contractor bags designed for maximum durability. Made from 3-mil thick polyethylene, these 42-gallon trash bags offer superior puncture and tear resistance, making them ideal for construction debris, demolition waste, and remodeling cleanup. The 100-count roll ensures you always have a reliable bag on hand. These black contractor bags are built to handle sharp materials, wet debris, and heavy loads without splitting. Perfect for job sites, industrial use, and large-scale cleanups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.