Zoro Homepage

42 Gallon 3 Mil, Black, 50 PK

  • Mfr # CB50-A

  • Zoro # G816218788


product price: $42.95
/pk 50, $0.86/ea

Key Features

Material
Polyethylene
Features
Puncture And Tear Resistance
Thickness
3 Mil
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB50-A
Zoro #
G816218788
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3 Mil

Details

Material
Polyethylene
Capacity
42 Gallon
Features
Puncture And Tear Resistance
Color
Black

Description

For dependable job site cleanup, these 3ML Heavy Duty Contractor Bags deliver unmatched durability in a manageable 50-count roll. With a 42-gallon capacity, each bag is engineered from thick plastic to resist punctures and tearing, even when hauling sharp or bulky waste. Ideal for contractors, DIYers, and commercial use, these bags simplify demolition and renovation work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.