Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42 Gallon 32 in x 50 in, 3 Mil, Black, 120 PK

  • Mfr # CB20-6

  • Zoro # G916218787


product price: $88.19
/pk 120, $0.73/ea
Free Shipping & Returns

Key Features

Size
32 in x 50 in
Features
Puncture And Tear Resistance
Color
Black
Material
Polyethylene
Thickness
3 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB20-6
Zoro #
G916218787
UPC #
-
Country of Origin
India

Dimensions

Size
32 in x 50 in
Thickness
3 Mil

Details

Features
Puncture And Tear Resistance
Capacity
42 Gallon
Color
Black
Material
Polyethylene

Description

Stock up with the 6-pack of our 3ML Jumbo Contractor Bags, each pack containing 20 heavy-duty bags 120 total. Designed for contractors and industrial professionals, these 32 x 50 bags resist tears and punctures even when filled with heavy debris. Whether youre dealing with demolition materials or large-scale site cleanup, these bags are up to the task. Bulk-packed for convenience and economy, they provide strength, size, and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.