Zoro Homepage

42 Gallon 32 in x 50 in, 3 Mil, Black, 20 PK

  • Mfr # CB20

  • Zoro # G416218782


product price: $13.15
/pk 20, $0.66/ea

Key Features

Size
32 in x 50 in
Features
Puncture And Tear Resistance
Thickness
3 Mil
Material
Polyethylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB20
Zoro #
G416218782
UPC #
810124142186
Country of Origin
India

Dimensions

Size
32 in x 50 in
Thickness
3 Mil

Details

Capacity
42 Gallon
Features
Puncture And Tear Resistance
Material
Polyethylene
Color
Black

Description

Built for serious cleanup, these 3ML Contractor Bags measure 32 x 50 and are perfect for tackling debris, demo waste, or remodeling messes. The jumbo size ensures ample capacity for heavy-duty jobs, while the thick 3 mil plastic provides superior resistance to punctures and tears. With 20 bags per roll, this pack is ideal for home improvement projects, commercial renovations, or industrial cleanups. Trust in high-performance construction-grade bags engineered to hold up under pressure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.