Zoro Homepage

55 Gallon 1.5 Mil, Black, 100 PK

  • Mfr # TBXHD

  • Zoro # G216218777


product price: $34.79
/pk 100, $0.35/ea

Key Features

Thickness
1.5 Mil
Capacity
55 Gallon
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBXHD
Zoro #
G216218777
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.5 Mil

Details

Capacity
55 Gallon
Material
Polyethylene
Color
Black

Description

Built for strength, these 1.5mil thick X-Heavy Duty Black Trash Bags are ideal for handling tough waste in industrial or commercial environments. With a 55-gallon capacity and individually folded for convenience, theyre for dependable use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.