
55 Gallon 2 Mil, Black, 100 PK
Mfr # TB2XHD
Zoro # G216218784
product price: $42.99
/pk 100, $0.43/eaKey Features
Material
Polyethylene
Thickness
2 Mil
Capacity
55 Gallon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB2XHD
Zoro #
G216218784
UPC #
-
Country of Origin
United States
Dimensions
Thickness
2 Mil
Details
Material
Polyethylene
Capacity
55 Gallon
Color
Black
Description
Take on sharp or bulky debris with these 55-gallon XX-Heavy Duty Black Trash Bags. Manufactured with thick 2mil plastic for added durability. Each bag is individually folded and designed for easy dispensing. Perfect for commercial or industrial use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.