Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 Gallon 3 Mil, Black, 100 PK

  • Mfr # TB3XHD

  • Zoro # G116218785


product price: $55.99
/pk 100, $0.56/ea

Key Features

Color
Black
Material
Polyethylene
Thickness
3 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3XHD
Zoro #
G116218785
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3 Mil

Details

Color
Black
Material
Polyethylene
Capacity
55 Gallon

Description

Our toughest bag yet, these XXX-Heavy Duty Black Trash Bags boast a thick 3mil construction to handle the most challenging cleanup jobs. Ideal for construction, demolition, and warehouse waste. Each 55-gallon bag is individually folded for convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.