
58 Gallon 1.2 Mil, Black, 100 PK
Mfr # TB58
Zoro # G416218775
product price: $49.99
/pk 100, $0.50/eaKey Features
Thickness
1.2 Mil
Capacity
58 Gallon
Color
Black
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB58
Zoro #
G416218775
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.2 Mil
Details
Capacity
58 Gallon
Color
Black
Material
Polyethylene
Description
These Large Black Trash Bags offer a 58-gallon capacity and a 1.2mil thickness for solid everyday performance. Measuring 22 x 16 flat, theyre ideal for residential, commercial, or light industrial waste. Each bag is individually folded for quick dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.