Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in. Professional Continuous Rim Tile Cutting Diamond Blade, 3PK

  • Mfr # B1509-3

  • Zoro # G809066020


product price: $63.99
/pk 3, $21.33/ea

Key Features

Arbor Size
7/8 in. - 5/8 in.
Rim Type
Continuous Rim
Cutting Type
Wet
Materials Cut
Steel Core
Blade Dia.
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1509-3
Zoro #
G809066020
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
7/8 in. - 5/8 in.
Blade Dia.
7 in
Width
0.063 in
Height
7 in

Details

Item
Diamond Saw Blades
Rim Type
Continuous Rim
Cutting Type
Wet
Materials Cut
Steel Core
Tool Weight
7 lbs
For Use With Saw Type
Cuts Porcelain, Ceramic and Marble
Grade
Professional

Description

7 in. Professional Continuous Rim Tile Cutting Diamond Blade for Cutting Porcelain, Ceramic & Marble 3-Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.