Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Poly Sheeting, Drop Cloth Roll 10' x 100', 3 Mil Extra Heavy Duty

  • Mfr # DCL106IS

  • Zoro # G716218772


product price: $50.85
/ea

Key Features

Material
Polyethylene
Thickness
3 Mil
Color
Clear
Size
10 ft x 100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL106IS
Zoro #
G716218772
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3 Mil
Size
10 ft x 100 ft

Details

Material
Polyethylene
Color
Clear

Description

Get reliable coverage with this 10' x 100' roll of Industry Standard Extra Heavy Duty Poly Sheeting. Weighing in at 22.29 lbs +/- 5%, this sheeting is great for painting, construction, or storage. Its strong enough to stand up to tough conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.