Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Poly Sheeting, Drop Cloth Roll 10' x 100', 3 Mil Heavy Duty

  • Mfr # DCL104IS

  • Zoro # G316218783


product price: $35.99
/ea

Key Features

Size
10 ft x 100 ft
Material
Polyethylene
Color
Clear
Thickness
3 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL104IS
Zoro #
G316218783
UPC #
-
Country of Origin
United States

Dimensions

Size
10 ft x 100 ft
Thickness
3 Mil

Details

Material
Polyethylene
Color
Clear

Description

A versatile 10' x 100' plastic sheeting roll meeting industry standards for painting, construction, and protective barriers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.