Zoro Homepage

Clear Poly Sheeting, Drop Cloth Roll 10' x 100', 4 Mil Extra Heavy Duty

  • Mfr # DCL104

  • Zoro # G116218778


product price: $46.95
/ea

Key Features

Color
Clear
Size
10 ft x 100 ft
Material
Polyethylene
Thickness
4 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL104
Zoro #
G116218778
UPC #
-
Country of Origin
United States

Dimensions

Size
10 ft x 100 ft
Thickness
4 Mil

Details

Color
Clear
Material
Polyethylene

Description

A thick 4-mil poly sheeting roll 10' x 100' for construction, temporary enclosures, and moisture barriers. Extra heavy-duty and its perfect for weatherproofing, containment, and industrial use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.