Zoro Homepage

Clear Poly Sheeting, Drop Cloth Roll 10' x 100', 6 Mil Extra Heavy Duty

  • Mfr # DCL106

  • Zoro # G916218770


product price: $68.69
/ea

Key Features

Material
Polyethylene
Thickness
6 Mil
Size
10 ft x 100 ft
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL106
Zoro #
G916218770
UPC #
-
Country of Origin
United States

Dimensions

Thickness
6 Mil
Size
10 ft x 100 ft

Details

Material
Polyethylene
Color
Clear

Description

When maximum strength is needed, reach for our 6 Mil Extra Heavy Duty Poly Sheeting. This 10' x 100' roll has a gross weight of approximately 29.4 lbs +/- 5% and provides outstanding protection from paint, dust, and debris during large-scale projects. Ideal for heavy-duty contractor work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.