Zoro Homepage

Clear Poly Sheeting, Drop Cloth Roll 20' x 100', 3 Mil Extra Heavy Duty

  • Mfr # DCL206IS

  • Zoro # G516218774


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Size
20 ft x 100 ft
Material
Polyethylene
Thickness
3 Mil
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL206IS
Zoro #
G516218774
UPC #
-
Country of Origin
United States

Dimensions

Size
20 ft x 100 ft
Thickness
3 Mil

Details

Material
Polyethylene
Color
Clear

Description

Built to industry specs, this 20' x 100' Extra Heavy Duty Clear Poly Sheeting provides reliable protection with a gross weight of 44.27 lbs +/- 5%. Its the practical choice for contractors who need consistent quality and rugged durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.