Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Poly Sheeting, Drop Cloth Roll 20' x 100', 3 Mil Heavy Duty

  • Mfr # DCL204IS

  • Zoro # G516218781


product price: $73.99
/ea

Key Features

Color
Clear
Thickness
3 Mil
Material
Polyethylene
Size
20 ft x 100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL204IS
Zoro #
G516218781
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3 Mil
Size
20 ft x 100 ft

Details

Color
Clear
Material
Polyethylene

Description

Cover expansive areas with this 20' x 100' roll of Industry Standard Poly Sheeting. Offering reliable weight and thickness, its ideal for commercial and industrial projects. At 30 lbs +/- 5%, it delivers professional-grade performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.