Zoro Homepage

Clear Poly Sheeting, Drop Cloth Roll 20' x 100', 4 Mil Extra Heavy Duty

  • Mfr # DCL204

  • Zoro # G016218779


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Thickness
4 Mil
Size
20 ft x 100 ft
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL204
Zoro #
G016218779
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4 Mil
Size
20 ft x 100 ft

Details

Color
Clear
Material
Polyethylene

Description

Double the width, double the protection. This 20' x 100' 4 Mil Extra Heavy Duty Poly Sheeting is perfect for large surface coverage in construction, renovation, or painting. With a gross weight of 20 lbs +/- 5%, its engineered for strength and tear resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.