
Clear Poly Sheeting, Drop Cloth Roll 20' x 100', 6 Mil Extra Heavy Duty
Mfr # DCL206
Zoro # G316218790
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Size
20 ft x 100 ft
Thickness
6 Mil
Material
Polyethylene
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCL206
Zoro #
G316218790
UPC #
-
Country of Origin
United States
Dimensions
Size
20 ft x 100 ft
Thickness
6 Mil
Details
Material
Polyethylene
Color
Clear
Description
This ultra-durable 6 Mil Clear Poly Sheeting offers maximum protection across 20' x 100'. With a gross weight of 58.27 lbs +/- 5%, its your go-to solution for demanding projects, including concrete curing, dust barriers, and construction wrap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.