Zoro Homepage

Extra Heavy Duty Shrink Wrap Roll, 18 in x 1500 ft, 70 ga, Clear

  • Mfr # SW1870S

  • Zoro # G816218771


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Thickness
70 Gauge
Color
Clear
For Use With
Protection From Dust, Moisture, And Tampering
Size
18 in x 1500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1870S
Zoro #
G816218771
UPC #
-
Country of Origin
United States

Dimensions

Thickness
70 Gauge
Size
18 in x 1500 ft

Details

Material
Polyethylene
Color
Clear
For Use With
Protection From Dust, Moisture, And Tampering
Includes
1500 ft roll
Features
Puncture And Tear Resistance

Description

This 1 case roll, measuring 1500 feet long with a 70 gauge thickness and an 18 inch core length, is made from high quality polyethylene for superior durability. Ideal for industrial, shipping, or storage applications, this shrink wrap tightly secures palletized goods, equipment, or large items when heat is applied, protecting against dust, moisture, and tampering. Its extra heavy duty construction ensures resistance to tears and punctures, making it perfect for heavy or irregularly shaped loads. Whether you are wrapping pallets, boats, or machinery, the SW1870S delivers reliable, tamper evident protection. Trust the SW1870S for professional grade shrink wrapping that keeps your items secure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.