Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Drop Cloth 10' x 25', 3 Mil

  • Mfr # DCL03

  • Zoro # G716218789


product price: $12.39
/ea

Key Features

Material
Polyethylene
Color
Clear
Thickness
3 Mil
Size
10 ft x 25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL03
Zoro #
G716218789
UPC #
35904444254
Country of Origin
United States

Dimensions

Thickness
3 Mil
Size
10 ft x 25 ft

Details

Material
Polyethylene
Color
Clear

Description

Go beyond basic protection with our 3 Mil Plastic Drop Cloth. At 10' x 25', it covers large areas and is perfect for messy renovation or painting jobs. Its thicker design adds durability, shielding surfaces from spills, dust, and debris.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.