Zoro Homepage

Plastic Drop Cloth 10' x 25', 4 Mil

  • Mfr # DCL04

  • Zoro # G616218773


product price: $16.79
/ea

Key Features

Material
Polyethylene
Size
10 ft x 25 ft
Thickness
4 Mil
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL04
Zoro #
G616218773
UPC #
35904044256
Country of Origin
United States

Dimensions

Size
10 ft x 25 ft
Thickness
4 Mil

Details

Material
Polyethylene
Color
Clear

Description

This 4 Mil Plastic Drop Cloth offers maximum protection for your surfaces. At 10' x 25', its ideal for high-traffic areas or more intense renovation jobs. Built tough for durability and tear resistance, this drop cloth is perfect for professional painters and contractors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.