
Plastic Drop Cloth 9' x 12', 1 Mil
Mfr # DCL01
Zoro # G116218792
product price: $2.59
/eaSold in multiples of 3 for $7.77
Key Features
Size
9 ft x 12 ft
Color
Clear
Thickness
1 Mil
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCL01
Zoro #
G116218792
UPC #
35904001051
Country of Origin
United States
Dimensions
Size
9 ft x 12 ft
Thickness
1 Mil
Details
Color
Clear
Material
Polyethylene
Description
Protect your floors, furniture, and surfaces with our 1 Mil Plastic Drop Cloth. Measuring 9' x 12', this lightweight yet effective cover is perfect for painting, sanding, and general home improvement tasks. Easy to unroll and position, it provides a reliable barrier against paint splashes, dust, and debris. Made for dependable quality, this drop cloth is ideal for professional painters and DIYers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.