Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Drop Cloth 9' x 12', 2 Mil

  • Mfr # DCL02

  • Zoro # G216218791


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Color
Clear
Material
Polyethylene
Size
9 ft x 12 ft
Thickness
2 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL02
Zoro #
G216218791
UPC #
35904002553
Country of Origin
United States

Dimensions

Size
9 ft x 12 ft
Thickness
2 Mil

Details

Color
Clear
Material
Polyethylene

Description

Shield surfaces from dust, paint, and moisture with this 2 Mil Plastic Drop Cloth. Sized at 9' x 12', it's thick enough for heavy-duty protection yet lightweight for easy handling. Ideal for renovation, painting, or covering furniture and floors during projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.