
Utility blades with comfortable, permanent, pain-saving grips, 10PK
Mfr # 10010
Zoro # G722433398
product price: $12.99
/pk 10, $1.30/eaKey Features
Grip Material
PVC
Handle Type
Soft, slip resistant grip
Size
2.4 wide x 0.83 ht
Grip thickness
0.14 in
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10010
Zoro #
G722433398
UPC #
785366284171
Country of Origin
China
Dimensions
Size
2.4 wide x 0.83 ht
Grip thickness
0.14 in
Blade Thickness
0.025 in
Details
Grip Material
PVC
Handle Type
Soft, slip resistant grip
Blade Material
Steel
Item
GripBlade Utility Blade
Primary Cutting Application
Cutting, scraping, fabrication, cleanup, art & crafts and more.
Handle Color
Blue
Description
GripBlades are a multi-use utility blade with a patented soft plastic Pain-Saving Grip. This innovative design tranforms awkward, painful ultility blades into a comfortable to use precision tool. Great for jobs requiring precision cutting and scraping. The acute-angled steel tip is stronger and performs better than similar precision knife blades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.