Utility blades with comfortable, permanent, pain-saving grips, 120 pks of 10

  • Mfr # 11200

  • Zoro # G822433397


product price: $1,418.99
/pk 1200, $1.18/ea
Free Shipping & Returns

Key Features

Grip Material
PVC
Blade Thickness
0.025 in
Grip thickness
0.14 in
Handle Color
Blue
Primary Cutting Application
Cutting, scraping, fabrication, cleanup, art & crafts and more.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11200
Zoro #
G822433397
UPC #
698746315146
Country of Origin
China

Dimensions

Blade Thickness
0.025 in
Grip thickness
0.14 in
Size
2.4 wide x 0.83 ht

Details

Grip Material
PVC
Handle Color
Blue
Primary Cutting Application
Cutting, scraping, fabrication, cleanup, art & crafts and more.
Blade Material
Steel
Item
GripBlade Utility Blade
Handle Type
Soft, slip resistant grip

Description

GripBlades are a multi-use utility blade with a patented soft plastic Pain-Saving Grip. This innovative design tranforms awkward, painful ultility blades into a comfortable to use precision tool. Great for jobs requiring precision cutting and scraping. The acute-angled steel tip is stronger and performs better than similar precision knife blades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.