
Utility blades with comfortable, permanent, pain-saving grips, 24 pks of 40
Mfr # 10960
Zoro # G416147167
product price:Â $844.99
/pk 960, $0.88/ea
Free Shipping & Returns
Key Features
Handle Color
Blue
Blade Material
Steel
Overall Height
0.83 in
Handle Type
Soft, slip resistant grip
Handle Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10960
Zoro #
G416147167
UPC #
-
Country of Origin
China
Dimensions
Overall Height
0.83 in
Width
2.4 in
Thickness
0.025 in
Grip thickness
0.14 in
Details
Handle Color
Blue
Blade Material
Steel
Handle Type
Soft, slip resistant grip
Handle Material
PVC
Shape
Trapizoid
Item
GripBlade Utility Blade
Description
GripBlades are a multi-use utility blade with a patented soft plastic Pain-Saving Grip. This innovative design tranforms awkward, painful ultility blades into a comfortable to use precision tool. Great for jobs requiring precision cutting and scraping. The acute-angled steel tip is stronger and performs better than similar precision knife blades.
- Acute-angled steel tips are stronger than standard precisionknife blades while being suitable for cutting or scraping.
- Soft, permanent, slip resistent, PVC low profile grips provide maximized blade control, pressure, and comfort.
- Heavy duty carbon steel utility blades, 0.025" thick, allowing for robust cutting and scraping of materials and substances.
- Multi-use blade with endless uses for cutting and scraping applications such as fabrication, cleanup, arts and crafts, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.