Zoro Homepage

Utility blades with comfortable, permanent, pain-saving grips, 40PK

  • Mfr # 10040

  • Zoro # G516147166


product price: $39.99
/pk 40, $1.00/ea

Key Features

Handle Color
Blue
Overall Height
0.83 in
Thickness
0.025 in
Handle Material
PVC
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040
Zoro #
G516147166
UPC #
-
Country of Origin
China

Dimensions

Overall Height
0.83 in
Thickness
0.025 in
Width
2.4 in
Grip thickness
0.14 in

Details

Handle Color
Blue
Handle Material
PVC
Blade Material
Steel
Handle Type
Soft, slip resistant grip
Shape
Trapizoid
Item
GripBlade Utility Blade

Description

GripBlades are a multi-use utility blade with a patented soft plastic Pain-Saving Grip. This innovative design tranforms awkward, painful ultility blades into a comfortable to use precision tool. Great for jobs requiring precision cutting and scraping. The acute-angled steel tip is stronger and performs better than similar precision knife blades.


  • Acute-angled steel tips are stronger than standard precisionknife blades while being suitable for cutting or scraping.
  • Soft, permanent, slip resistent, PVC low profile grips provide maximized blade control, pressure, and comfort.
  • Heavy duty carbon steel utility blades, 0.025" thick, allowing for robust cutting and scraping of materials and substances.
  • Multi-use blade with endless uses for cutting and scraping applications such as fabrication, cleanup, arts and crafts, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.