Shop TRACTEL

Griphoist Manual Wire Rope Hoist, 4 Ton (8,000 lb.), 30 ft. Lift, T532D

  • Mfr # 03309912430K

  • Zoro # G8394251


product price: 
$
3,663.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
8,000 lb
Hoist Lift
30 ft
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
29 in
Hook Opening
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
03309912430K
Zoro #
G8394251
UPC #
667143002799
Country of Origin
France
Load Capacity
8,000 lb
Hoist Lift
30 ft
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
29 in
Hook Opening
1 in
Item
Manual Cable Hoist
Manual Cable Hoist/Puller Item
Manual Cable Hoist
Standards
ASME B30.21
Lifting Capacity
8,000 lb
Material
Galvanized steel
Pull Capacity
8,000 lb
Finish
Zinc Plated
Trolley Configuration
Hook Mounted - No Trolley
Body Material
Steel
Weight
59 lb
Operating Position
Horizontal, Vertical
Lifting Hook Material
Steel
Included Components
Wire Rope
Cord Material
Galvanized Steel
Includes Clutch
Clutch Not Included
Maximum Lifting Capacity
8,000 lb
Cord Type
Rope
Product Type
Wire Rope Hoist
Mount Type
Hook Mounted - No Trolley
Headroom
29 in
Maximum Pulling Capacity
8,000 lb
Body Finish
Zinc Plated

Description

Manual Cable Hoist, Body Depth 24 7/16 in, Body Material Steel, Body Width 5 13/16 in, Cable Length 30 ft, Cord Diameter 5/8 in, Cord Material Galvanized Steel, Cord Type Rope, Headroom 29 in, Included Components Wire Rope, Includes Clutch Clutch Not Included, Lever Length 45 in, Lifting Hook Material Steel, Lifting Hook Opening Width 1 in, Minimum Cord Length 30 ft, Maximum Cord Length 30 ft, Maximum Lifting Capacity 8,000 lb, Maximum Lifting Length 28 ft, Maximum Pulling Capacity 8,000 lb

Ratings & reviews