Zoro Homepage

Disposable Gloves, 8 mil Palm, Nitrile, L, Black

  • Mfr # G21091-L

  • Zoro # G707389979


product price: $30.99
/ea

Key Features

Size
L
Color
Black
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G21091-L
Zoro #
G707389979
UPC #
662909016287
Country of Origin
Thailand

Dimensions

Size
L
Palm Thickness
8 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes

Description

Grippaz , Latex Free Yes, 8 mil Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.