Shop GRIPPAZ
See all product information
Create Account
Extended Use Ambidextrous Nitrile Glove with Textured Fish Scale Grip, 6 Mil, 50PK
- Mfr # 67-256/XL
- Zoro # G524212894
product price:Â
$
11.99
/pk of 50, $0.24/ea
Sold in multiples of 10Â pks for
$119.90
Key Features
Size
XL
Color
Orange
Application
Inspection Assembly and Inspection Equipment Maintenance and Repair Painting and Printing Automotive Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67-256/XL
- Zoro #
- G524212894
- UPC #
- -
- Country of Origin
- Thailand
- Color
- Orange
- Application
- Inspection Assembly and Inspection Equipment Maintenance and Repair Painting and Printing Automotive Applications
Dimensions
- Size
- XL
Description
Patented design on the inside and outside of the glove provides extra traction with oily or wet parts, 6 mil proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture-resistant than conventional single-use disposable gloves - for prolonged use and reduced waste, ESD Safe, Surface Resistance per ASTM D257, Static dissipative range at 10^8 ohms, 12%RH, 48hrs 100Volts, Resistant to many chemicals commonly used in Industrial and OEM applications including oils, grease and cleaning solvents, Proprietary nitrile blend offers enhanced flexibility, comfort and mobility - reducing hand fatigue, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Complies with FDA food handling requirements 21 CFR, Part 177
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.