Duct Hanger, Adjustable, Wire, PK10
Mfr # HP2-HG-10FT-GRA
Zoro # G316313679
product price: $157.99
/pk 10, $15.80/ea
Free Shipping & Returns
Key Features
Wire Rope Diameter
2 mm
For Nominal Duct Diameter
12 in, 36 in
Overall Width
13/16 in
Material Thickness
12 ga
Loop Attachment Type
Push-Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP2-HG-10FT-GRA
Zoro #
G316313679
UPC #
-
Country of Origin
United Kingdom
Dimensions
Wire Rope Diameter
2 mm
For Nominal Duct Diameter
12 in, 36 in
Overall Width
13/16 in
Material Thickness
12 ga
For Minimum Outside Diameter
12 in
Clamp Thickness
0.46 in
For Maximum Outside Diameter
36 in
Overall Length
10 ft
Overall Height
1 1/8 in
Details
Loop Attachment Type
Push-Button
Weight
0.23481 lb
Attachment Type
Hook
Wire Rope Finish
Galvanized
Load Capacity
100 lb
Material
Steel
Item
Wire Rope Hanger
Product Type
Duct Hanger
Standards
IAPMO UEL-5030, ICC PMG-1408, SMACNA, UL 1598
For Duct Shape
Oval, Round
Maximum Allowable Load
100 lb
Series
XP2
Compatible with Brand
Gripple
Color
Silver
Description
Wire Rope Hanger, Adjustable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.