Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Hanger, Adjustable, Wire, PK10

  • Mfr # HP2-LG-10FT-GRA

  • Zoro # G116313701


product price: $147.99
/pk 10, $14.80/ea
Free Shipping & Returns

Key Features

Product Type
Duct Hanger
Maximum Allowable Load
100 lb
Wire Rope Diameter
2 mm
Loop Attachment Type
Push-Button
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP2-LG-10FT-GRA
Zoro #
G116313701
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wire Rope Diameter
2 mm
Overall Length
10 ft
Clamp Thickness
0.46 in
For Nominal Duct Diameter
12 in, 36 in
For Minimum Outside Diameter
12 in
Material Thickness
12 ga
Overall Height
1 1/8 in
Overall Width
13/16 in
For Maximum Outside Diameter
36 in

Details

Product Type
Duct Hanger
Maximum Allowable Load
100 lb
Loop Attachment Type
Push-Button
For Duct Shape
Oval, Round
Weight
0.178768 lb
Load Capacity
100 lb
Wire Rope Finish
Galvanized
Attachment Type
Loop
Series
XP2
Compatible with Brand
Gripple
Color
Silver
Item
Wire Rope Hanger
Standards
IAPMO UEL-5030, ICC PMG-1408, SMACNA, UL 1598
Material
Steel

Description

Wire Rope Hanger, Adjustable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.