Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Hanger, Adjustable, Wire, PK10

  • Mfr # HP2-LG-5FT-GRA

  • Zoro # G816313728


product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
13/16 in
Overall Height
1 1/8 in
Maximum Allowable Load
100 lb
For Nominal Duct Diameter
12 in, 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP2-LG-5FT-GRA
Zoro #
G816313728
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
13/16 in
Overall Height
1 1/8 in
For Nominal Duct Diameter
12 in, 36 in
Overall Length
5 ft
Clamp Thickness
0.46 in
For Maximum Outside Diameter
36 in
For Minimum Outside Diameter
12 in
Wire Rope Diameter
2 mm
Material Thickness
12 ga

Details

Material
Steel
Maximum Allowable Load
100 lb
For Duct Shape
Oval, Round
Attachment Type
Loop
Load Capacity
100 lb
Weight
0.11870553 lb
Loop Attachment Type
Push-Button
Product Type
Duct Hanger
Color
Silver
Compatible with Brand
Gripple
Wire Rope Finish
Galvanized
Item
Wire Rope Hanger
Standards
IAPMO UEL-5030, ICC PMG-1408, SMACNA, UL 1598
Series
XP2

Description

Wire Rope Hanger, Adjustable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.