Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Hanger, Adjustable, Wire, PK10

  • Mfr # XP2-EY90QG-5FT-GRA

  • Zoro # G716313712


product price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns

Key Features

For Minimum Outside Diameter
12 in
Maximum Allowable Load
100 lb
Weight
0.14710553 lb
Overall Width
13/16 in
Series
XP2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP2-EY90QG-5FT-GRA
Zoro #
G716313712
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Minimum Outside Diameter
12 in
Overall Width
13/16 in
Mounting Hole Diameter
1/4 in
Overall Height
1 1/8 in
For Maximum Outside Diameter
36 in
Clamp Thickness
0.46 in
Inside Diameter
0.25 in
Material Thickness
12 ga
For Nominal Duct Diameter
12 in, 36 in
Overall Length
5 ft
Wire Rope Diameter
2 mm

Details

Maximum Allowable Load
100 lb
Weight
0.14710553 lb
Series
XP2
Color
Silver
Attachment Type
Eyelet
Compatible with Brand
Gripple
Number of Mounting Holes
1
Loop Attachment Type
Push-Button
Item
Wire Rope Hanger
Standards
IAPMO UEL-5030, ICC PMG-1408, SMACNA, UL 1598
Wire Rope Finish
Galvanized
Product Type
Duct Hanger
Material
Steel
For Duct Shape
Oval, Round
Load Capacity
100 lb

Description

Wire Rope Hanger, Adjustable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.