Zoro Homepage

Plus Wire Joiners, 20pk

  • Mfr # GPL-BB-INC

  • Zoro # G414595090


product price: $49.95
/ea

Key Features

Material
Zinc
Gauge
10 - 7-1/2 SWG
Size
1-7/8 x 1-1/4 x 1/4 in.
Range
3.2-4.2mm
No. of Gripping Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-BB-INC
Zoro #
G414595090
UPC #
672205005700
Country of Origin
United Kingdom

Dimensions

Size
1-7/8 x 1-1/4 x 1/4 in.

Details

Material
Zinc
Gauge
10 - 7-1/2 SWG
Range
3.2-4.2mm
No. of Gripping Teeth
10
Rated Capacity
1,322 lb.
Rollers
Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.