Zoro Homepage

Tree Guying Kit For 25' 30in Girth

  • Mfr # TGK4-4MMZX5M-BB

  • Zoro # G311822787


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Used For
Tree Height 25 ft. or 18 in. diameter
Kit Includes
3 Anchors, Cable, 6 Fasteners, Release Key, 3 Quick Links, 3 Rubber Sleeves, 3 Safety Webbing
Fastener Length
Large
Working Load Limit
1,320 lb.
Cable Length
16 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGK4-4MMZX5M-BB
Zoro #
G311822787
UPC #
672205005021
Country of Origin
United Kingdom

Dimensions

Fastener Length
Large
Cable Length
16 ft.
Cable Diameter
5/32 in.

Details

Used For
Tree Height 25 ft. or 18 in. diameter
Kit Includes
3 Anchors, Cable, 6 Fasteners, Release Key, 3 Quick Links, 3 Rubber Sleeves, 3 Safety Webbing
Working Load Limit
1,320 lb.

Description

Safeguard newly planted 25' trees with Gripple's Guying Kit. Immediate day-one stabilization supports proper root establishment. As a multi award-winning innovator, Gripple offers cutting-edge kits for quick and easy anchoring of newly-planted, semi-mature trees. Designed to replace laborious wooden stakes, these kits come ready-to-use with a strap tensioning system, ensuring long-lasting, underground support that reduces trip hazards and deters vandals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.