Zoro Homepage

Bungee Tether Triple-Action, 15lbs

  • Mfr # H01074

  • Zoro # G510067224


product price: $62.29
/ea

Key Features

Max. Working Load
15lbs
Min Length
35"
Max Length
51"
Standards
ANSI/ISEA 121-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01074
Zoro #
G510067224
UPC #
9353381000550
Country of Origin
Taiwan, Province of China

Dimensions

Min Length
35"
Max Length
51"

Details

Item
Tool Tether
Max. Working Load
15lbs
Standards
ANSI/ISEA 121-2018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.