C5 Eco Impact Glove, Size 2XL, 12PK

  • Mfr # S21628-2XL-12PK

  • Zoro # G010067076


product price: $255.99
/pk 12, $21.33/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Glove Size
2XL
Standards
EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018, Carbon Neutral Certified Product
Color
Green
Features
Max. Load - 5 lbs, Mechanical Rating - 4544, Cut Level Rating - 5, 13 ga thickness
Water Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21628-2XL-12PK
Zoro #
G010067076
UPC #
9353381003971
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL

Details

Item
Work Gloves
Standards
EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018, Carbon Neutral Certified Product
Color
Green
Features
Max. Load - 5 lbs, Mechanical Rating - 4544, Cut Level Rating - 5, 13 ga thickness
Water Resistant
Yes

Description

A world first, the GRIPPS C5 Eco Impact Glove is a carbon-neutral, impact protective glove with an in-built tether anchor point. Constructed from recycled plastic & nitrile rubber, the C5 Eco Impact is the newest innovation in industrial gloves and the first release to the GRIPPS Eco Range. Key Features 5lbs load-rated tether anchor - easily tether everywhere you go Carbon Neutral Product Certified by the Carbon Reduction Institute Made from recycled plastic - helping clean our oceans Impact padding & puncture protection C5 Cut Rated - made of highly flexible glass fibre yarn for maximum cut resistance Ultra-Armour TPR Rear, protecting against the impact on the backs of hands Water-Resistant Gauge 13 Maintain the whole usability of tools. Compatible with our H01067, H01062 and H01060 wrist tethers. Specifications Mechanical Rating: 4544 Cut Level Rating: 5 Max Load: 5lbs Conforms to EN 388: 2016 4X43EP Conforms to ANSI/ISEA 105 A3 Conforms to ANSI/ISEA 121-2018 Carbon Neutral Certified Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.