
C5 Eco Impact Glove, Size M, 48PK
Mfr # S21628-M-72PK
Zoro # G710067109
product price: $1,684.99
/pk 48, $35.10/ea
Free Shipping & Returns
Key Features
Glove Size
M
Standards
EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018, Carbon Neutral Certified Product
Color
Green
Features
Max. Load - 5 lbs, Mechanical Rating - 4544, Cut Level Rating - 5, 13 ga thickness
Water Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21628-M-72PK
Zoro #
G710067109
UPC #
9353381003940
Country of Origin
Sri Lanka
Dimensions
Glove Size
M
Details
Item
Work Gloves
Standards
EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018, Carbon Neutral Certified Product
Color
Green
Features
Max. Load - 5 lbs, Mechanical Rating - 4544, Cut Level Rating - 5, 13 ga thickness
Water Resistant
Yes
Description
A world first, the GRIPPS C5 Eco Impact Glove is a carbon-neutral, impact protective glove with an in-built tether anchor point. Constructed from recycled plastic & nitrile rubber, the C5 Eco Impact is the newest innovation in industrial gloves and the first release to the GRIPPS Eco Range. Key Features 5lbs load-rated tether anchor - easily tether everywhere you go Carbon Neutral Product Certified by the Carbon Reduction Institute Made from recycled plastic - helping clean our oceans Impact padding & puncture protection C5 Cut Rated - made of highly flexible glass fibre yarn for maximum cut resistance Ultra-Armour TPR Rear, protecting against the impact on the backs of hands Water-Resistant Gauge 13 Maintain the whole usability of tools. Compatible with our H01067, H01062 and H01060 wrist tethers. Specifications Mechanical Rating: 4544 Cut Level Rating: 5 Max Load: 5lbs Conforms to EN 388: 2016 4X43EP Conforms to ANSI/ISEA 105 A3 Conforms to ANSI/ISEA 121-2018 Carbon Neutral Certified Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.