Zoro Homepage

C5 FlexiLite Impact MKII, Size S, 12PK

  • Mfr # S21626-S-12PK

  • Zoro # G210067104


product price: $288.99
/pk 12, $24.08/ea
Free Shipping & Returns

Key Features

Glove Size
S
Standards
EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018
Features
Max. Load - 5 lbs, Mechanical Rating - 4544, Cut Level Rating - 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21626-S-12PK
Zoro #
G210067104
UPC #
9353381003209
Country of Origin
Sri Lanka

Dimensions

Glove Size
S

Details

Item
Work Gloves
Standards
EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018
Features
Max. Load - 5 lbs, Mechanical Rating - 4544, Cut Level Rating - 5

Description

The all-new C5 FlexiLite Impact MKII retains all of the features and protection of previous models, whilst delivering a superior level of comfort. Lightweight, highly flexible thermoplastic rubber has been re imagined into an ergonomic design on the rear of the glove, providing unparalleled protection and wearability. Ultra Armour TPR rear protection protects the wearer from impact and knocks to the back of the hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.